Learn More
Hamilton™ CTC PAL™ Autosampler S-Line Syringes
Delivers great performance for everyday use in GC and HPLC injections
Brand: Hamilton™ 67446-01
Code : NEW
Additional Details : Weight : 0.08000kg
Description
The economical S-Line Syringe is hand made from the highest quality materials to exceed your expectations for most standard chromatographic applications. The Gastight™ version of the S-Line syringe is an ideal choice for GC sample injections. It incorporates a precision-machined PTFE plunger tip which creates a leak-free seal. With the tight fit in the glass barrel, the tip wipes the interior of the syringe barrel free of sample, minimizing sample carryover. This feature is particularly useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze.
- The cost-effective choice for CTC PAL autosampler applications
- Deliver great performance in everyday use for GC injections at an exceptional value
- Precision-machined PTFE plunger tip which creates a leak-free seal
- Tight fit in glass barrel minimizes sample carryover
Specifications
Not Autoclavable | |
22s G | |
0.13 mm | |
0.71 mm | |
2 in. | |
1000 psi | |
50°C | |
1702 N | |
20°C | |
25 μL | |
Cemented |
Borosilicate Glass (Barrel), PTFE (Tip), Stainless Steel (Plunger) | |
0.005 in. | |
0.02 in. | |
GC autosampler injections | |
S-Line Syringe | |
122°F | |
68°F | |
3 | |
Ea. | |
Blunt |