Learn More
Hamilton™ CTC PAL™ Autosampler S-Line Syringes
Delivers great performance for everyday use in GC and HPLC injections
£57.00 - £120.00
Specifications
Autoclavable | Not Autoclavable |
---|---|
For Use With (Application) | GC autosampler injections |
Length (English) Needle | 2 in. |
Product Type | S-Line Syringe |
Product Code | Brand | Volume (Metric) | Needle Gauge | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Needle Gauge | Model | Price | Quantity & Availability | |||
15362104
|
Hamilton™
67436-01 |
5 μL | 26s G | 75 N |
£79.00
Each |
Estimated Shipment: 30-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15511846
|
Hamilton™
67438-01 |
10 μL | 26s G | 701 N |
£57.00
Each |
Estimated Shipment: 22-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15300617
|
Hamilton™
67446-01 |
25 μL | 22s G | 1702 N |
£120.00
Each |
Estimated Shipment: 30-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15343035
|
Hamilton™
67450-01 |
50 μL | 22 G | 1705 N |
£117.00
Each |
Estimated Shipment: 18-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15362985
|
Hamilton™
67442-01 |
250 μL | 22 G | 1725 N |
£79.00
Each |
Estimated Shipment: 17-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
The economical S-Line Syringe is hand made from the highest quality materials to exceed your expectations for most standard chromatographic applications. The Gastight™ version of the S-Line syringe is an ideal choice for GC sample injections. It incorporates a precision-machined PTFE plunger tip which creates a leak-free seal. With the tight fit in the glass barrel, the tip wipes the interior of the syringe barrel free of sample, minimizing sample carryover. This feature is particularly useful with heterogeneous samples as it reduces the chance that a deposit will occur and cause the plunger to freeze.
- The cost-effective choice for CTC PAL autosampler applications
- Deliver great performance in everyday use for GC injections at an exceptional value
- Precision-machined PTFE plunger tip which creates a leak-free seal
- Tight fit in glass barrel minimizes sample carryover
Specifications
Not Autoclavable | |
GC autosampler injections | |
2 in. | |
S-Line Syringe |