Learn More
Hamilton™ 600 Microliter™ Syringes
The 600 series syringes are a half stroke version of the original 700 series syringes. This series of syringes is ideal for dispensing volumes from 0.25 µL up to 5 µL. The 600 series is often used in applications that require one handed operation because of the short stroke length and the reinforced plunger.
Brand: Hamilton™ 87943
Code : NEW
Additional Details : Weight : 0.02880kg
Description
- Half stroke version of the original icroliter 700 series syringes
- Ideal for dispensing volumes from 0.25 μL up to 5 μL
- Often used in applications that require one handed operation because of the short stroke length and the reinforced plunger
Specifications
Autoclavable | |
22s G | |
0.005 in. | |
0.028 in. | |
0.48 mm | |
0.71 mm | |
2 in. | |
51 mm | |
2000 psi | |
115°C | |
65 | |
10°C | |
5 μL | |
Removable |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.018 in. | |
0.13 mm | |
0.26 in. | |
6.6 mm | |
Designed for applications that require one-handed operation because of the short stroke length and the reinforced plunger | |
2 in. | |
Microliter Syringe | |
239°F | |
50°F | |
3 | |
Ea. | |
Blunt |