missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ 600 Microliter™ Syringes
The 600 series syringes are a half stroke version of the original 700 series syringes. This series of syringes is ideal for dispensing volumes from 0.25 µL up to 5 µL. The 600 series is often used in applications that require one handed operation because of the short stroke length and the reinforced plunger.
£133.00 - £221.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Borosilicate Glass (Barrel), Stainless Steel (Plunger) |
Needle Gauge | 22s G |
Diameter (English) Inner Needle | 0.005 in. |
Diameter (Metric) Inner Needle | 0.13 mm |
Product Code | Brand | Diameter (English) Inner | Model | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (English) Inner | Model | Price | Quantity & Availability | ||||
10355183
|
Hamilton™
87942 |
0.014 in. | 62 |
£221.00
Each |
Estimated Shipment: 19-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10524545
|
Hamilton™
87943 |
0.018 in. | 65 |
£133.00
Each |
Estimated Shipment: 30-04-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Half stroke version of the original icroliter 700 series syringes
- Ideal for dispensing volumes from 0.25 μL up to 5 μL
- Often used in applications that require one handed operation because of the short stroke length and the reinforced plunger
Specifications
Autoclavable | |
22s G | |
0.13 mm | |
0.26 in. | |
0.71 mm | |
2 in. | |
51 mm | |
2000 psi | |
115°C | |
3 | |
Ea. | |
Removable |
Borosilicate Glass (Barrel), Stainless Steel (Plunger) | |
0.005 in. | |
0.028 in. | |
6.6 mm | |
Designed for applications that require one-handed operation because of the short stroke length and the reinforced plunger | |
2 in. | |
Microliter Syringe | |
239°F | |
50°F | |
10°C | |
Blunt |