missing translation for 'onlineSavingsMsg'
Learn More

IKA™ HABITAT Photo Cell
GREENER_CHOICE

Product Code. 17735209 Shop All IKA Products
Change view
Click to view available options
Plug Type:
CH Plug
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Plug Type Unit Size
17735209 CH Plug Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 17735209 Supplier IKA™ Supplier No. 0010007556
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The HABITAT photo cell control unit package of the HABITAT research bioreactor is used to monitor and control the bioprocess.

Control and monitoring

The bioprocess and all associated test parameters can be easily controlled and monitored via the tablet attached to the control unit and with the help of the intuitive and easy-to-use software. Depending on the type of cultivation, you can choose between the operating modes batch, fed-batch and perfusion/continuous. The new Chaotic Mixing function ensures faster and more effective mixing when required. The 10.4-inch tablet allows direct access to all actuators directly on the main screen. A clear calibration management, a diagram overview and the complete documentation of the process round off the operation. A software version that meets FDA CFR Part 11 requirements is available as an option.

Gas supply

Built in mass flow controllers for 4 separate gas lines (for N2, O2, air and CO2) ensure precise, individually adjustable gassing, ideally tailored to the needs of your cells. Flow rates of 0-2000 cc/min can be achieved.

Liquid supply

4 integrated Watson Marlow pumps, adjustable in direction and speed, give you the variability to pump in and pump out different liquids (like acid, base, anti-foam agent, feeding solutions).

Sensors

HABITAT cell enables the measurement of the following parameters by means of sensors:

  • pH
  • DO (dissolved oxygen)
  • Temperature
  • Filling level
  • Foam

Temperature control

The constant and precise temperature control during the cultivation is guaranteed by the heating sleeve, which is adapted to the respective vessel size. (Heating sleeve is included with the HABITAT cell vessel package).

All features at a glance

  • Compact, space-saving design, dimensions: 223 x 402 x 450 mm (WxDxH)
  • Large tablet for clear operation (10.4 inch)
  • Intuitive, easy-to-use software with a lot of functionalities.
  • 4 integrated fast-load pumps (Watson Marlow)
  • Connectivity: USB, PC, RS232, ethernet, external signal input, external pump, single-use unit, thermostat
  • Data storage
  • Gas supply with 4 built-in mass flow controllers: e.g. for O2, Luft, N2, CO2
  • Status LED display: direct error display by indicator light
TRUSTED_SUSTAINABILITY

Specifications

Max. Temperature (Metric) 110°C
Plug Type CH Plug
Weight (Metric) 14 kg
Includes HABITAT photo cell S099, Tablet with software for bioreactor, HA.pl. Peltier cooling element, LED panel (2 Pc.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.