missing translation for 'onlineSavingsMsg'
Learn More

H-B Instrument™ Durac™ Alcohol Proof - Ethyl Alcohol Hydrometers

Product Code. 17470264 Shop All SP Scienceware Products
Click to view available options
Specific Gravity Range:
75 to 95%
90 to 110%
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17470264

Brand: H-B Instrument™ B618074100

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Used to determine proof of ethyl alcohol spirits, these hydrometers are available in various ranges from 0 to 206%

  • 300mm (12 in.) long
  • Lead-free ballast and glass
  • Made according to the Bureau of Internal Revenue, U.S. Treasury Department; tolerances listed are those outlined in Circular 555 of the National Bureau of Standards, Testing of Hydrometers
  • Individually serialized
  • Temperature standardization: 15°C (60°F)
Storage:
Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

Applications:
For determining proof of ethyl alcohol spirits.

Order Info

Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.

Certifications

Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand Inspected by our U.S. quality team.

Specifications

Accuracy ±0.2%
Increments 0.2%
Certifications/Compliance Traceable to NIST
Length (Metric) 300 mm
Content And Storage Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Description Internal Revenue Code: L
For Use With (Application) Determining proof of Ethyl Alcohol Spirit
Specific Gravity Range 90 to 110%
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.