missing translation for 'onlineSavingsMsg'
Learn More
Learn More
H-B Instrument™ Durac™ Alcohol Proof - Ethyl Alcohol Hydrometers
Used to determine proof of ethyl alcohol spirits, these hydrometers are available in various ranges from 0 to 206%
£101.00 - £109.00
Specifications
Accuracy | ±0.2% |
---|---|
Increments | 0.2% |
Certifications/Compliance | Traceable to NIST |
Length (Metric) | 300 mm |
Content And Storage | Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |
Product Code | Brand | Specific Gravity Range | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Specific Gravity Range | Description | Price | Quantity & Availability | ||||
17460264
|
H-B Instrument™
B61807-4000 |
75 to 95% | Internal Revenue Code: K |
£101.00
Each |
Estimated Shipment: 10-07-2024
Log in to see stock. |
||||
17470264
|
H-B Instrument™
B61807-4100 |
90 to 110% | Internal Revenue Code: L |
£109.00
Each |
Estimated Shipment: 10-07-2024
Log in to see stock. |
||||
Description
- 300mm (12 in.) long
- Lead-free ballast and glass
- Made according to the Bureau of Internal Revenue, U.S. Treasury Department; tolerances listed are those outlined in Circular 555 of the National Bureau of Standards, Testing of Hydrometers
- Individually serialized
- Temperature standardization: 15°C (60°F)
Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Applications:
For determining proof of ethyl alcohol spirits.
Order Info
Should you require an individual Hydrometer Calibration Report, factory calibrated hydrometers or custom calibration services are available.
Certifications
Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST. Hand Inspected by our U.S. quality team.
Specifications
±0.2% | |
Traceable to NIST | |
Alcohol proof hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures. |
0.2% | |
300 mm | |
Determining proof of Ethyl Alcohol Spirit |