Learn More
Saint-Gobain GSR Rubber Tubing
Use this tubing for a variety of industrial, construction and chemical applications. Saint Gobain Performance Plastics™ GSR Rubber Tubing provides an ideal combination of chemical resistance and pump life.
Brand: Saint-Gobain 71005610
Code : A0
Additional Details : Weight : 0.80000kg
Description
- Very good elasticity and flexibility
- Good resistance to abrasion
- 45 shore A natural rubber construction
- Light, supple and wear-resistant with good impermeability
- Provides good chemical resistance to acids and bases
- Meets FDA criteria
Specifications
Made according to GLP requirements, FDA compliant | |
Natural Rubber | |
10 m | |
General laboratory use | |
Red | |
70°C |
3 mm | |
6 mm | |
1.5 mm | |
-25°C | |
Flexible |