missing translation for 'onlineSavingsMsg'
Learn More

Saint-Gobain GSR Rubber Tubing

Product Code. p-8004044
Click to view available options
Diameter (Metric) Inner:
3 mm
5 mm
6 mm
7 mm
8 mm
9 mm
13 mm
Diameter (Metric) Outer:
6 mm
9 mm
10 mm
12 mm
13 mm
17 mm
18 mm
Unit Size:
10m
25m
This item is not returnable. View return policy

Product Code. 11856331

Brand: Saint-Gobain 71012810

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use this tubing for a variety of industrial, construction and chemical applications. Saint Gobain Performance Plastics™ GSR Rubber Tubing provides an ideal combination of chemical resistance and pump life.

  • Very good elasticity and flexibility
  • Good resistance to abrasion
  • 45 shore A natural rubber construction
  • Light, supple and wear-resistant with good impermeability
  • Provides good chemical resistance to acids and bases
  • Meets FDA criteria
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA compliant, food WCR
Diameter (Metric) Inner 13 mm
Material Natural Rubber
Diameter (Metric) Outer 18 mm
Overall Length (Metric) 10 m
Thickness (Metric) 3 mm
For Use With (Application) General laboratory use
Min. Operating Temperature (Metric) -25°C
Color Red
Flexibility Flexible
Max. Operating Temperature (Metric) 70°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.