missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Graduated SteriWare Beakers
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
25 mL
50 mL
100 mL
250 mL
2 L
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 15
Pack of 40
Pack of 50
Description
- Made from food grade, FDA and EC compliant polypropylene
- Available sterile and non-sterile
- Wide range of sizes
- 100% manufactured and packed in a cleanroom
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Material | Polypropylene |
| Sterility | Sterile |
| Autoclavable | Autoclavable |
| Disposable | Single-use |
| Graduated | Yes |
| Certifications/Compliance | FDA |
| Scale | Molded Scale |
| Style | Low Form |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction