missing translation for 'onlineSavingsMsg'
Learn More

Kartell SpA Graduated Round Jugs

Product Code. 10564851
Change view
Click to view available options
Capacity (Metric):
3 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10564851 3 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 10564851 Supplier Kartell SpA Supplier No. 0115900
Save Up to 60% on Microbiology Essentials
Use promo code 28004
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Measuring jugs, short form

Autoclavable, highly translucent especially when filled with liquids. Permanently molded graduations. Excellent chemical resistance. No drip spout. Thumb grip on handle.

Specifications

Capacity (Metric) 3 L
Color Clear
Material Polypropylene
Sterility Non-sterile
Closure Included No
Graduated Yes
Mouth Wide
Fit for Purpose Certified Quality
Autoclavable Autoclavable
Capacity (English) 101.44 oz.
Shape Round Jug
Disposable Reusable
Product Type Graduated Measuring Jug
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.