missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Graduated Measuring Jug with Spout

Product Code. 12651885
Change view
Click to view available options
Capacity (Metric):
20 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
12651885 20 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12651885 Supplier Bochem™ Supplier No. 8394
Estimated Shipment: 11-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

An excellent option for storage in the laboratory.

  • With spout for easy pouring
  • Graduated in 1L increments
  • Manufactured from 18/10 stainless steel
  • Lids are ordered separately

Specifications

Product Type Graduated Measuring Jug
Capacity (Metric) 20 L
Material Stainless Steel (18/10)
Diameter (Metric) Outer 270 mm
Height (Metric) 400 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.