missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Graduated Bucket

Product Code. 10740622
Change view
Click to view available options
Capacity (Metric):
6 L
12 L
Diameter (Metric)Top:
260 mm
300 mm
Height (Metric):
190 mm
270 mm
Includes:
Article No. 8333
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Diameter (Metric)Top Height (Metric) Includes Unit Size
10740622 12 L 300 mm 270 mm Article No. 8333 Each
10547901 6 L 260 mm 190 mm - Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10740622 Supplier Bochem™ Supplier No. 8323
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Bochem™ Graduated Bucket features graduations per liter.

  • Lid sold separately
  • Without base ring
  • Graduated

Specifications

Product Type Stainless Steel Bucket; lid sold separately (8333)
Capacity (Metric) 12 L
Graduations 1 L
Material Stainless Steel (18/10)
Description Without base ring
Diameter (Metric)Top 300 mm
Height (Metric) 270 mm
Includes Article No. 8333
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.