missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ Graduated Bucket

Product Code. 10547901
Click to view available options
Capacity (Metric):
6 L
12 L
Diameter (Metric)Top:
260 mm
300 mm
Height (Metric):
190 mm
270 mm
Unit Size:
Each
Includes:
Article No. 8333
This item is not returnable. View return policy

Product Code. 10547901

Brand: Bochem™ 8320

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bochem™ Graduated Bucket features graduations per liter.

  • Lid sold separately
  • Without base ring
  • Graduated

Specifications

Product Type Stainless Steel Bucket, without lid
Capacity (Metric) 6 L
Material Stainless Steel (18/10)
Description Without base ring
Diameter (Metric)Top 260 mm
Height (Metric) 190 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.