missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 926 Sterilization Paper

Product Code. 11738513 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Dimensions (L x W):
50 x 50 cm
60 x 60 cm
65 x 65 cm
75 x 75 cm
90 x 90 cm
100 x 100 cm
Unit Size:
Pack of 250
Pack of 500
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
11738513 50 x 50 cm Pack of 500
11714586 100 x 100 cm Pack of 250
11720575 65 x 65 cm Pack of 500
11794576 75 x 75 cm Pack of 250
11710575 60 x 60 cm Pack of 500
11704586 90 x 90 cm Pack of 250
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Product Code. 11738513
Save Up to 60% on Liquid Handling
Use promo code 28028
View all promotions
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

Used as wrap for medical clothes.

  • Weight: 60g/m2
  • Creped paper

Applications:

  • Used in steam, gas, gamma-ray sterilization

Specifications

Autoclavable Autoclavable
Certifications/Compliance EN 868-2
Color Green
For Use With (Application) Wrapping of medical clothes, surgical instruments and others articles used in steam, gas and gamma-ray sterilization
Material Paper
Quantity 500 Pk.
Dimensions (L x W) 50 x 50 cm
Weight (Metric) 60 gsm
Product Type Sterilization Paper
Grade 926
Length (Metric) 50 cm
Width (Metric) 50 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.