missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Creped paper
- Weight: 60g/mm2
Applications:
- Used in steam gas and gamma-ray sterilization
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | EN 868-2 |
| Color | White |
| For Use With (Application) | Wrapping of medical clothes, surgical instruments and others articles used in steam, gas and gamma-ray sterilization |
| Material | Paper |
| Quantity | 2000 Pk. |
| Weight (Metric) | 60 gsm |
| Product Type | Sterilization Paper |
| Grade | 925 |
| Length (Metric) | 35 cm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?