missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 904 Special Purpose Blotting Paper

Product Code. 11769895 Shop All Fisherbrand Products
Change view
Click to view available options
Dimensions (L x W):
150 x 300 mm
200 x 200 mm
220 x 220 mm
500 x 500 mm
Unit Size:
Pack of 100
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) unitSize
11769895 200 x 200 mm Pack of 100
11789895 150 x 300 mm Pack of 100
11779895 220 x 220 mm Pack of 100
11719905 500 x 500 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 11769895

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Determination of absorption of water.

  • Weight:190g/m2
  • Absorption:300mL/cm2
  • Thickness: 0.41mm
  • Capillary absorption: 88 to 93mm (klemm)

Applications:

  • Determination of absorption of water in production of sized paper according to Cobb method
  • Testing of the formation of sheets in the cellulose paste industry

Specifications

Length (Metric) 200 mm
Width (Metric) 200 mm
Dimensions (L x W) 200 x 200 mm
Format Sheet
For Use With (Application) Determination of absorption of water in the production of sized Paper according to the Cobb test, testing of the formation of sheets in the Cellulose paste industry
Packaging Quantity 100 Pk.
Grade 904
Thickness (Metric) 0.41 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.