missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 903 Special Purpose Blotting Paper

Product Code. 11899022 Shop All Fisherbrand Products
Change view
Click to view available options
Unit Size:
Pack of 100
Dimensions (L x W):
120 x 120 mm
130 x 130 mm
150 x 150 mm
160 x 160 mm
170 x 170 mm
220 x 220 mm
230 x 230 mm
250 x 250 mm
300 x 250 mm
350 x 350 mm
500 x 500 mm
650 x 500 mm
Format:
Sheet
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. unitSize Dimensions (L x W) Format
11899022 Pack of 100 - -
11745485 Pack of 100 130 x 130 mm Sheet
11759835 Pack of 100 120 x 120 mm Sheet
11769835 Pack of 100 150 x 150 mm Sheet
11749895 Pack of 100 160 x 160 mm Sheet
11789835 Pack of 100 220 x 220 mm Sheet
11779835 Pack of 100 170 x 170 mm Sheet
11709845 Pack of 100 250 x 250 mm Sheet
11779885 Pack of 100 300 x 250 mm Sheet
11799835 Pack of 100 230 x 230 mm Sheet
11709895 Pack of 100 350 x 350 mm Sheet
11729895 Pack of 100 500 x 500 mm Sheet
11739895 Pack of 100 650 x 500 mm Sheet
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 11899022

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Determination of absorption of water.

  • Thickness : 0.40mm
  • Absorption : 490mL/cm2
  • Capillar absorption : 75 - 85mm (klemm)
  • Weight : 255g/m2

Certifications

ISO EN 20535

Specifications

Product Type Blotting Paper
Width (Metric) 200 mm
Material Paper
Absorbancy 490ml/cm2
Basis Weight 255g/m2
Certifications/Compliance ISO EN 20535
For Use With (Application) Determination of absorption of water
Thickness (Metric) 0.4 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.