missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 7 Cellulose Fiber and Cotton Linter Extraction Thimble

Product Code. 11764536 Shop All Fisherbrand Products
Click to view available options
Diameter (Metric) Inside:
16 mm
19 mm
22 mm
25 mm
26 mm
27 mm
28 mm
30 mm
33 mm
34 mm
35 mm
37 mm
41 mm
43 mm
58 mm
70 mm
80 mm
Length (Metric):
40 mm
60 mm
80 mm
90 mm
94 mm
100 mm
118 mm
120 mm
123 mm
130 mm
150 mm
170 mm
200 mm
240 mm
250 mm
Unit Size:
Pack of 25
This item is not returnable. View return policy

Product Code. 11764536

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Suitable for all extractors systems.

  • 100% High pure cotton linters fibers
  • Neutral and fat free
  • High mechanical strength
  • Excellent retention capacity

Applications:

  • Extraction of sulphur
  • Extraction of the content of free lipids in food
  • Determination of dust and tar in industrial air and gases
  • Lacquer, binder analysis in paint colours
  • Control of emission smokes in industrial chimneys
  • Gravimetric analysis of dust in gases

Specifications

Diameter (Metric) Inside 35 mm
Material High Purity Cellulose Fibers and Cotton Linters
For Use With (Application) Extraction of Sulfur in gaseous masses, determination of dust and tar in industrial air and gases
Grade 7
For Use With (Equipment) Suitable for all extractors systems
Length (Metric) 150 mm
Product Type Extraction Thimble
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.