missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 608 Joseph Paper

Product Code. 11734586 Shop All Fisherbrand Products
Click to view available options
Format:
Folded sheet
Sheet
Packaging Quantity:
40 Pk.
800 Pk.
Unit Size:
Pack of 40
Pack of 800
This item is not returnable. View return policy

Product Code. 11734586

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Fisherbrand™ Grade 608 Joseph Paper is very absorbent and no fluffy.

  • Thin paper 25g/m2
  • very absorbent and no fluffy
Applications:
  • Cleaning and drying of, glass containers, tubes, flasks, microscopic plates, bottles in laboratories and hospitals
  • Specifications

    Length (Metric) 500 mm
    Width (Metric) 350 mm
    Dimensions (L x W) 500 x 350 mm
    Format Folded sheet
    For Use With (Application) Cleaning and drying of, Glass containers, tubes, flasks, microscopic plates, bottles in laboratories and hospitals
    Packaging Quantity 40 Pk.
    Grade 608
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.