missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 608 Joseph Paper
Shop All Fisherbrand Products
Click to view available options
Format:
Folded sheet
Sheet
Packaging Quantity:
40 Pk.
800 Pk.
Unit Size:
Pack of 40
Pack of 800
Description
- Thin paper 25g/m2
- very absorbent and no fluffy
Specifications
Specifications
| Length (Metric) | 500 mm |
| Width (Metric) | 350 mm |
| Dimensions (L x W) | 500 x 350 mm |
| Format | Sheet |
| For Use With (Application) | Cleaning and drying of, Glass containers, tubes, flasks, microscopic plates, bottles in laboratories and hospitals |
| Packaging Quantity | 800 Pk. |
| Grade | 608 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction