missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 601 Cellulose General Purpose Filter Paper

Product Code. 11765345 Shop All Fisherbrand Products
Change view
Click to view available options
Format:
Disc
Folded Disc
Sheet
Diameter (Metric):
15 mm
40 mm
42.5 mm
45 mm
47 mm
55 mm
70 mm
75 mm
80 mm
90 mm
100 mm
110 mm
120 mm
125 mm
130 mm
150 mm
180 mm
185 mm
190 mm
210 mm
240 mm
250 mm
270 mm
300 mm
320 mm
330 mm
400 mm
450 mm
500 mm
Unit Size:
Pack of 100
Pack of 1000
Pack of 500
Dimensions (L x W):
450 x 450mm
570 x 460mm
40 product options available for selection
Product selection table with 40 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Format Diameter (Metric) unitSize Dimensions (L x W)
11765345 Disc 320 mm Pack of 100 -
11725365 Folded Disc 100 mm Pack of 100 -
11785365 Folded Disc 110 mm Pack of 100 -
12370140 Folded Disc 130 mm Pack of 100 -
11735365 Folded Disc 150 mm Pack of 100 -
11745365 Folded Disc 190 mm Pack of 100 -
11833420 Folded Disc 250 mm Pack of 100 -
11755365 Folded Disc 400 mm Pack of 100 -
11843420 Folded Disc 330 mm Pack of 100 -
11795365 Folded Disc 270 mm Pack of 100 -
11765365 Folded Disc 450 mm Pack of 100 -
11775365 Folded Disc 500 mm Pack of 100 -
11745355 Disc 100 mm Pack of 100 -
15525689 Disc 125 mm Pack of 100 -
11755355 Disc 120 mm Pack of 100 -
15515689 Disc 110 mm Pack of 100 -
11715345 Disc 130 mm Pack of 100 -
15535689 Disc 150 mm Pack of 100 -
11735355 Disc 180 mm Pack of 100 -
12394058 Disc 15 mm Pack of 1000 -
15545689 Disc 185 mm Pack of 100 -
15555689 Disc 240 mm Pack of 100 -
11735345 Disc 210 mm Pack of 100 -
11725345 Disc 190 mm Pack of 100 -
11795345 Disc 250 mm Pack of 100 -
11502013 Disc 270 mm Pack of 100 -
11795355 Disc 330 mm Pack of 100 -
11785355 Disc 300 mm Pack of 100 -
11775335 Disc 40 mm Pack of 100 -
15565679 Disc 42.5 mm Pack of 100 -
11725355 Disc 45 mm Pack of 100 -
11795335 Disc 47 mm Pack of 100 -
11715355 Disc 75 mm Pack of 100 -
15575679 Disc 55 mm Pack of 100 -
15585679 Disc 70 mm Pack of 100 -
11705355 Disc 500 mm Pack of 100 -
11775355 Disc 80 mm Pack of 100 -
15505689 Disc 90 mm Pack of 100 -
11724766 Sheet - Pack of 500 450 x 450mm
11705365 Sheet - Pack of 100 570 x 460mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 40 options available.
40 options
Product Code. 11765345
Only null left
Add to basket
Add to basket

Used in analytical works in laboratories. Fisherbrand™ Grade 601 Cellulose General Purpose Filter Paper has medium filtration velocity.

Applications:
  • Used in hospitals, research laboratories, schools, chemical industries, pharmaceutical, cosmetic, food industries

Specifications

Format Disc
Material Cellulose
Particle Retention 5 to 13 μm
Pore Size 5 to 13 μm
For Use With (Application) Filter Paper used in analytical works in laboratories, medium filtration velocity
Grade 601
Quantity 100/Pk.
Thickness (Metric) 0.16 mm
Diameter (Metric) 320 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.