missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 601 Cellulose General Purpose Filter Paper

Product Code. 11705365 Shop All Fisherbrand Products
Change view
Click to view available options
Format:
Disc
Folded Disc
Sheet
Dimensions (L x W):
450 x 450mm
570 x 460mm
Unit Size:
Pack of 100
Pack of 1000
Pack of 500
Diameter (Metric):
15 mm
40 mm
42.5 mm
45 mm
47 mm
55 mm
70 mm
75 mm
80 mm
90 mm
100 mm
110 mm
120 mm
125 mm
130 mm
150 mm
180 mm
185 mm
190 mm
210 mm
240 mm
250 mm
270 mm
300 mm
320 mm
330 mm
400 mm
450 mm
500 mm
40 product options available for selection
Product selection table with 40 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Format Dimensions (L x W) unitSize Diameter (Metric)
11705365 Sheet 570 x 460mm Pack of 100 -
11725365 Folded Disc - Pack of 100 100 mm
11785365 Folded Disc - Pack of 100 110 mm
12370140 Folded Disc - Pack of 100 130 mm
11735365 Folded Disc - Pack of 100 150 mm
11745365 Folded Disc - Pack of 100 190 mm
11833420 Folded Disc - Pack of 100 250 mm
11755365 Folded Disc - Pack of 100 400 mm
11843420 Folded Disc - Pack of 100 330 mm
11795365 Folded Disc - Pack of 100 270 mm
11765365 Folded Disc - Pack of 100 450 mm
11775365 Folded Disc - Pack of 100 500 mm
11745355 Disc - Pack of 100 100 mm
15525689 Disc - Pack of 100 125 mm
11755355 Disc - Pack of 100 120 mm
15515689 Disc - Pack of 100 110 mm
11715345 Disc - Pack of 100 130 mm
15535689 Disc - Pack of 100 150 mm
11735355 Disc - Pack of 100 180 mm
12394058 Disc - Pack of 1000 15 mm
15545689 Disc - Pack of 100 185 mm
15555689 Disc - Pack of 100 240 mm
11735345 Disc - Pack of 100 210 mm
11725345 Disc - Pack of 100 190 mm
11795345 Disc - Pack of 100 250 mm
11502013 Disc - Pack of 100 270 mm
11765345 Disc - Pack of 100 320 mm
11795355 Disc - Pack of 100 330 mm
11785355 Disc - Pack of 100 300 mm
11775335 Disc - Pack of 100 40 mm
15565679 Disc - Pack of 100 42.5 mm
11725355 Disc - Pack of 100 45 mm
11795335 Disc - Pack of 100 47 mm
11715355 Disc - Pack of 100 75 mm
15575679 Disc - Pack of 100 55 mm
15585679 Disc - Pack of 100 70 mm
11705355 Disc - Pack of 100 500 mm
11775355 Disc - Pack of 100 80 mm
15505689 Disc - Pack of 100 90 mm
11724766 Sheet 450 x 450mm Pack of 500 -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 40 options available.
40 options
Product Code. 11705365
Only null left
Add to basket
Add to basket

Used in analytical works in laboratories. Fisherbrand™ Grade 601 Cellulose General Purpose Filter Paper has medium filtration velocity.

Applications:
  • Used in hospitals, research laboratories, schools, chemical industries, pharmaceutical, cosmetic, food industries

Specifications

Format Sheet
Material Cellulose
Particle Retention 5 to 13 μm
Pore Size 5 to 13 μm
For Use With (Application) Filter Paper used in analytical works in laboratories, medium filtration velocity
Grade 601
Quantity 100/Pk.
Thickness (Metric) 0.16 mm
Dimensions (L x W) 570 x 460mm
Length (Metric) 570 mm
Width (Metric) 460 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.