missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Grade 600 Cellulose General Purpose Filter Paper: Discs

Product Code. 11728553 Shop All Fisherbrand Products
Change view
Click to view available options
Format:
Disc
Folded Disc
Diameter (Metric):
42.5 mm
47 mm
50 mm
55 mm
70 mm
90 mm
100 mm
110 mm
125 mm
130 mm
150 mm
180 mm
185 mm
190 mm
200 mm
210 mm
240 mm
250 mm
270 mm
320 mm
330 mm
400 mm
500 mm
Unit Size:
Pack of 100
34 product options available for selection
Product selection table with 34 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Format Diameter (Metric) unitSize
11728553 Disc 150 mm Pack of 100
11853182 Folded Disc 100 mm Pack of 100
11745335 Folded Disc 110 mm Pack of 100
11863182 Folded Disc 130 mm Pack of 100
11832723 Folded Disc 150 mm Pack of 100
11873182 Folded Disc 190 mm Pack of 100
11735335 Folded Disc 200 mm Pack of 100
11765335 Folded Disc 240 mm Pack of 100
11842723 Folded Disc 210 mm Pack of 100
11893182 Folded Disc 250 mm Pack of 100
11852723 Folded Disc 330 mm Pack of 100
11862723 Folded Disc 400 mm Pack of 100
11872723 Folded Disc 500 mm Pack of 100
11822723 Folded Disc 70 mm Pack of 100
11708553 Disc 110 mm Pack of 100
11803192 Disc 100 mm Pack of 100
11718553 Disc 125 mm Pack of 100
11734166 Disc 185 mm Pack of 100
11823192 Disc 190 mm Pack of 100
11785325 Disc 190 mm Pack of 100
11738772 Disc 240 mm Pack of 100
11833192 Disc 250 mm Pack of 100
11704166 Disc 270 mm Pack of 100
11775325 Disc 320 mm Pack of 100
11892723 Disc 330 mm Pack of 100
11802733 Disc 400 mm Pack of 100
11748772 Disc 42.5 mm Pack of 100
11728772 Disc 47 mm Pack of 100
11812733 Disc 500 mm Pack of 100
11795325 Disc 50 mm Pack of 100
11708772 Disc 55 mm Pack of 100
11798543 Disc 70 mm Pack of 100
11718772 Disc 90 mm Pack of 100
12982670 Disc 180 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
34 options
Product Code. 11728553
Only null left
Add to basket
Add to basket

Used in schools and as bench protective paper. Fisherbrand™ Grade 600 Cellulose General Purpose Filter Paper is economical.

Applications:
  • Used in hospitals, research laboratories, schools, chemical industries, pharmaceutical, cosmetic, food industries

Specifications

Format Disc
Material Cellulose
Particle Retention 10 to 20 μm
Pore Size 10 to 20 μm
For Use With (Application) Economical filter Paper used in schools and as bench protective Paper
Grade 600
Quantity 100/Pk.
Thickness (Metric) 0.15 mm
Diameter (Metric) 150 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.