missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 6 Smooth Surface Folded Filter Qualitative Filter Papers
Used for analytical and technical purposes.
Brand: Sartorius™ FT-4-312-210
70.08 GBP valid until 2024-12-31
Use promo code "23270" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Used for analytical and technical purposesSpecifications
Folded | |
15μm/sec. | |
6 | |
0.17 mm | |
210 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100 Pack | |
Qualitative Filter Paper | |
210 mm |