missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Grade 4V Qualitative Filter Papers, Fluted
Well suited for qualitative analysis or general filtration of coarse particles. Whatman™ Grade 4V Qualitative Filter Papers, Fluted are designed to increase filtration speed, flow rate and loading capacity. Available in a range of sizes.
£36.70 - £138.00
Specifications
Format | Folded (Pre-pleated) |
---|---|
Material | Cellulose |
Particle Retention | 20 to 25 μm |
Filtration Speed | 37 s (Herzberg) |
Flow Rate | 247mL/min. |
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Filter | Price | Quantity & Availability | |||||
15520103
|
Cytiva
1204-0185 |
18.5 cm |
£44.80
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
|||||
15540103
|
Cytiva
1204-150 |
15 cm |
£36.70
Pack of 100 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
15560103
|
Cytiva
1204-270 |
27 cm |
£96.40
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
15570103
|
Cytiva
1204-320 |
32 cm |
£138.00
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
Whatman Grade 4V prepleated filter paper is frequently used to filter gelatinous precipitate or for general filtration that does not require the collection of fine particles. The filter sheets are also useful for rapid filtration of biological fluids or organic extracts prior to analysis.
- Very fast flow rate
- Retention of coarse and gelatinous precipitates
- Nominal particle retention rating of 20-25μm
- Fast filtration speed (Herzberg 37 s)
- Fluted (pre-pleated) for compatibility with conical filter funnels without the need for further folding
Specifications
Folded (Pre-pleated) | |
20 to 25 μm | |
247mL/min. | |
Grade 4 | |
210 μm |
Cellulose | |
37 s (Herzberg) | |
GE’s Whatman Grade 4V filter paper is well suited for qualitative analysis or general filtration of coarse particles. The fluted filter design increases filtration speed, flow rate, and loading capacity. | |
100 Pack | |
Filter Paper |