Learn More
Cytiva Grade 4V Qualitative Filter Papers, Fluted
Well suited for qualitative analysis or general filtration of coarse particles. Whatman™ Grade 4V Qualitative Filter Papers, Fluted are designed to increase filtration speed, flow rate and loading capacity. Available in a range of sizes.
Brand: Cytiva 1204-150
33.13 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.17000kg
Description
Whatman Grade 4V prepleated filter paper is frequently used to filter gelatinous precipitate or for general filtration that does not require the collection of fine particles. The filter sheets are also useful for rapid filtration of biological fluids or organic extracts prior to analysis.
- Very fast flow rate
- Retention of coarse and gelatinous precipitates
- Nominal particle retention rating of 20-25μm
- Fast filtration speed (Herzberg 37 s)
- Fluted (pre-pleated) for compatibility with conical filter funnels without the need for further folding
Specifications
Grade 4V Fluted Filter Paper, FF, 15 cm circle (100 pcs) | |
Cellulose | |
37 s (Herzberg) | |
GE’s Whatman Grade 4V filter paper is well suited for qualitative analysis or general filtration of coarse particles. The fluted filter design increases filtration speed, flow rate, and loading capacity. | |
100 Pack | |
Filter Paper | |
150 mm |
Folded (Pre-pleated) | |
20 to 25 μm | |
247mL/min. | |
Grade 4 | |
210 μm | |
Ø 150 mm | |
15 cm |