missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Whatman™ Grade 43 Quantitative Filter Paper
Contains very low ash content appropriate for gravimetric analyses requiring sample combustion. Whatman™ Grade 43 Quantitative Filter Paper can be ashed during gravimetric analysis without contributing substantially to the measured weight.
£28.20 - £90.15
Specifications
Format | Disc |
---|---|
Material | Cotton Linters |
Pore Size | 16 μm |
Filtration Speed | 155 sec. |
Flow Rate | Medium |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
11380474
|
Cytiva
1443-090 |
90 mm |
£28.20
Pack of 100 |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
11342965
|
Cytiva
1443-110 |
110 mm |
£39.25
Pack of 100 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
11352965
|
Cytiva
1443-125 |
125 mm |
£46.10
Pack of 100 |
Estimated Shipment: 01-11-2024
Log in to see stock. |
|||||
11362965
|
Cytiva
1443-150 |
150 mm |
£61.50
Pack of 100 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
10144071
|
Cytiva
1443-185 |
185 mm |
£90.15
Pack of 100 |
Estimated Shipment: 08-10-2024
Log in to see stock. |
|||||
Description
Contains very low ash content appropriate for gravimetric analyses requiring sample combustion. Whatman™ Grade 43 Quantitative Filter Paper can be ashed during gravimetric analysis without contributing substantially to the measured weight.
Ashless filter paper for inorganic analysis- Very low ash content (0.007% ash concentration maximum)
- Intermediate particle retention rating of 16μm
- Herzberg filtration speed of 155 sec.
- Particle collection between that of Grades 40 and 41
Specifications
Disc | |
16 μm | |
Medium | |
100 Pack |
Cotton Linters | |
155 sec. | |
Medium | |
220 μm |