missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Whatman™ Grade 43 Quantitative Filter Paper

Contains very low ash content appropriate for gravimetric analyses requiring sample combustion. Whatman™ Grade 43 Quantitative Filter Paper can be ashed during gravimetric analysis without contributing substantially to the measured weight.

Brand:  Cytiva 1443-185

Code : 69

Additional Details : Weight : 0.27000kg

 View more versions of this product

Product Code. 10144071

  • £90.15 / Pack of 100
Estimated Shipment: 16-05-2024
to see stock.
Add to basket

Description

Description

Contains very low ash content appropriate for gravimetric analyses requiring sample combustion. Whatman™ Grade 43 Quantitative Filter Paper can be ashed during gravimetric analysis without contributing substantially to the measured weight.

Ashless filter paper for inorganic analysis
  • Very low ash content (0.007% ash concentration maximum)
  • Intermediate particle retention rating of 16μm
  • Herzberg filtration speed of 155 sec.
  • Particle collection between that of Grades 40 and 41
Specifications

Specifications

Disc
16 μm
Medium
43
100 Pack
185 mm
Cotton Linters
155 sec.
Foodstuff and soil analyses, particle collection in air pollution monitoring for XRF analysis. Normal loading; limited wet strength
Medium
220 μm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers