missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Smooth Surface Filter Discs Qualitative Filter Papers, Grade 4b
For qualitative and technical analyses.
Brand: Sartorius™ FT-3-309-320
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Discs with a center hole for technical applications
- Made of refined pulp and linters with >95% alpha-cellulose content
- Ash content between 0.1 – 0.15 % grade 100/N <0.1 %)
- Wet-strengthened
Specifications
Disc | |
22μm/sec. | |
4 b | |
0.15 mm | |
320 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100 Pack | |
Qualitative Filter Paper | |
320 mm |