missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Smooth Surface Filter Discs Qualitative Filter Papers, Grade 4b
For qualitative and technical analyses.
£7.70 - £101.00
Specifications
Format | Disc |
---|---|
Material | Cotton Linters, Refined Pulp |
Filtration Speed | 22μm/sec. |
For Use With (Application) | For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications |
Grade | 4 b |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
10440852
|
Sartorius™
FT-3-309-110 |
110 mm |
£9.10
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10154181
|
Sartorius™
FT-3-309-125 |
125 mm |
£14.50
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10337691
|
Sartorius™
FT-3-309-150 |
150 mm |
£17.60
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10164181
|
Sartorius™
FT-3-309-185 |
185 mm |
£26.10
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10072331
|
Sartorius™
FT-3-309-240 |
240 mm |
£43.10
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10082331
|
Sartorius™
FT-3-309-270 |
270 mm |
£48.40
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10491232
|
Sartorius™
FT-3-309-320 |
320 mm |
£57.30
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10525141
|
Sartorius™
FT-3-309-385 |
385 mm |
£101.00
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10092271
|
Sartorius™
FT-3-309-055 |
55 mm |
£7.70
Pack of 100 |
Estimated Shipment: 20-06-2024
Log in to see stock. |
|||||
10296081
|
Sartorius™
FT-3-309-090 |
90 mm |
£8.70
Pack of 100 |
In Stock
Log in to see stock. |
|||||
Description
- Discs with a center hole for technical applications
- Made of refined pulp and linters with >95% alpha-cellulose content
- Ash content between 0.1 – 0.15 % grade 100/N <0.1 %)
- Wet-strengthened
Specifications
Disc | |
22μm/sec. | |
4 b | |
0.15 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100 Pack | |
Qualitative Filter Paper |