missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Grade 3MM Chr Filter Paper for Blotting

Filter paper for blotting

Brand:  Cytiva 3030-909

239.41 GBP valid until 2024-12-31
Use promo code "23266" to get your promotional price.



Additional Details : Weight : 1.52000kg

 View more versions of this product

Product Code. 15893704

  • £265.00 / Pack of 50
Estimated Shipment: 21-05-2024
to see stock.
Add to basket

Description

Description

  • Grade 3MM Chr
  • Square
Specifications

Specifications

40 x 40 cm
Filter paper for blotting
40 cm
40 cm
Grade 3MM Chr
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers