missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cytiva Grade 3MM Chr Filter Paper for Blotting
Filter paper for blotting
£265.00 - £466.00
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
15893704
|
Cytiva
3030-909 |
40 x 40 cm |
£265.00
Pack of 50 |
Estimated Shipment: 09-05-2024
Log in to see stock. |
|||||
15520113
|
Cytiva
3030-928 |
60 x 60 cm |
£466.00
Pack of 50 |
Estimated Shipment: 16-09-2024
Log in to see stock. |
|||||
Description
- Grade 3MM Chr
- Square
Specifications
Filter paper for blotting | |
Grade 3MM Chr |