missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 392 Quantitative Papers, Folded

Sartorius Stedim Biotech™ Grade 392 Quantitative Papers, Folded are suitable for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.

Brand:  Sartorius Stedim Biotech™ FT-4-105-125

Additional Details : Weight : 0.13700kg

 View more versions of this product

Product Code. 15962980

  • £62.40 / Pack of 100
Estimated Shipment: 14-06-2024
to see stock.
Add to basket

Description

Description

  • Made of 100% cotton linters with an alpha-cellulose content of < 98%
  • Acid-washed to make the papers ashless and achieve high purity (ash content ≤ 0.01 % according to DIN 540370)
  • Wet-strengthened
  • Color-coded box for easy selection
  • Medium dense, medium fast filtering
Specifications

Specifications

84 g/m2
100% Cotton Linters (>98%alpha-cellulose, Ash-free)
50 sec.
100/Pk.
125 mm
Folded
5 to 8 μm
392
0.17 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers