missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 392 Quantitative Papers, Folded
Sartorius Stedim Biotech™ Grade 392 Quantitative Papers, Folded are suitable for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
£62.40 - £91.80
Specifications
Basis Weight | 84 g/m2 |
---|---|
Format | Folded |
Material | 100% Cotton Linters (>98% alpha-cellulose; ash-free) |
Particle Retention | 5 to 8 μm |
Filtration Speed | 50 sec. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15952980
|
Sartorius Stedim Biotech™
FT-4-105-110 |
110 mm |
£62.40
Pack of 100 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
15962980
|
Sartorius Stedim Biotech™
FT-4-105-125 |
125 mm |
£62.40
Pack of 100 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
15972980
|
Sartorius Stedim Biotech™
FT-4-105-185 |
185 mm |
£91.80
Pack of 100 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
Description
- Made of 100% cotton linters with an alpha-cellulose content of < 98%
- Acid-washed to make the papers ashless and achieve high purity (ash content ≤ 0.01 % according to DIN 540370)
- Wet-strengthened
- Color-coded box for easy selection
- Medium dense, medium fast filtering
Specifications
84 g/m2 | |
100% Cotton Linters (>98% alpha-cellulose; ash-free) | |
50 sec. | |
100/Pk. |
Folded | |
5 to 8 μm | |
392 | |
0.17 mm |