missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 392 Quantitative Papers, Folded
Sartorius Stedim Biotech™ Grade 392 Quantitative Papers, Folded are suitable for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
Brand: Sartorius Stedim Biotech™ FT-4-105-110
Additional Details : Weight : 1.00000kg
Description
- Made of 100% cotton linters with an alpha-cellulose content of < 98%
- Acid-washed to make the papers ashless and achieve high purity (ash content ≤ 0.01 % according to DIN 540370)
- Wet-strengthened
- Color-coded box for easy selection
- Medium dense, medium fast filtering
Specifications
84 g/m2 | |
100% Cotton Linters (>98%alpha-cellulose, Ash-free) | |
50 sec. | |
100/Pk. | |
110 mm |
Folded | |
5 to 8 μm | |
392 | |
0.17 mm |