missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Ash-free Quantitative Filter Papers, Grade 389
Used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
Brand: Sartorius™ FT-4-102-110
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Made of 100 % cotton linters with an α-cellulose content of >98%
- Acid-washed to make papers ashless
- Wet-strengthened
- Color-coded box for easy selection
- Supplied in rolls, sheets, discs and folded filters
Specifications
110 mm dia. | |
Cotton Linters, Refined Pulp | |
20μm/sec. | |
389 | |
0.19 mm | |
110 mm |
Folded | |
8 to 12 μm | |
Suitable for quantitative analysis, Buchner funnels, pressure or vacuum filtration | |
100/Pk. | |
Quantitative Filter Paper |