missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Ash-free Quantitative Filter Papers, Grade 389
Used for quantitative and gravimetric analyses as well as for pressure or vacuum filtration.
£11.10 - £645.00
Specifications
Material | Cotton Linters, Refined Pulp |
---|---|
Particle Retention | 8 to 12 μm |
Filtration Speed | 20μm/sec. |
For Use With (Application) | Suitable for quantitative analysis, Buchner funnels, pressure or vacuum filtration |
Grade | 389 |
Product Code | Brand | Description | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Format | Price | Quantity & Availability | ||||
11741375
|
Sartorius™
FT-4-102-110 |
110 mm dia. | Folded |
£62.40
Pack of 100 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
11751375
|
Sartorius™
FT-4-102-125 |
125 mm dia. | Folded |
£62.40
Pack of 100 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
11761375
|
Sartorius™
FT-4-102-150 |
150 mm dia. | Folded |
£74.70
Pack of 100 |
In Stock
Log in to see stock. |
||||
11771375
|
Sartorius™
FT-4-102-185 |
185 mm dia. | Folded |
£91.80
Pack of 100 |
In Stock
Log in to see stock. |
||||
10540772
|
Sartorius™
FT-4-102-240 |
240 mm dia. | Folded |
£143.00
Pack of 100 |
Estimated Shipment: 21-05-2024
Log in to see stock. |
||||
10672212
|
Sartorius™
FT-2-102-580580 |
580 x 580 mm | Sheet |
£645.00
Pack of 100 |
In Stock
Log in to see stock. |
||||
15168786
|
Sartorius™
FT-3-102-040-5 |
40 mm dia. | Disc |
£11.10
Each |
In Stock
Log in to see stock. |
||||
Description
- Made of 100 % cotton linters with an α-cellulose content of >98%
- Acid-washed to make papers ashless
- Wet-strengthened
- Color-coded box for easy selection
- Supplied in rolls, sheets, discs and folded filters
Specifications
Cotton Linters, Refined Pulp | |
20μm/sec. | |
389 | |
0.19 mm |
8 to 12 μm | |
Suitable for quantitative analysis, Buchner funnels, pressure or vacuum filtration | |
100/Pk. | |
Quantitative Filter Paper |