missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Creped Surface Filter Discs Qualitative Filter Papers, Grade: 37/N
Used for analytical and technical purposes
Brand: Sartorius™ FT-3-480-185
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1 – 0.15%
- Wet-strengthened
Specifications
Disc | |
4μm/sec. | |
37/N | |
0.5 mm | |
185 mm |
Cotton Linters, Refined Pulp | |
Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper | |
50 Pack | |
Qualitative Filter Paper | |
185 mm |