missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Creped Surface Filter Discs Qualitative Filter Papers, Grade: 37/N
Used for analytical and technical purposes
£20.80 - £28.40
Specifications
Format | Disc |
---|---|
Material | Cotton Linters, Refined Pulp |
Filtration Speed | 4μm/sec. |
For Use With (Application) | Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper |
Grade | 37/N |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
11780496
|
Sartorius™
FT-3-480-125 |
125 mm |
£20.80
Pack of 50 |
In Stock
Log in to see stock. |
|||||
11700506
|
Sartorius™
FT-3-480-185 |
185 mm |
£28.40
Pack of 50 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1 – 0.15%
- Wet-strengthened
Specifications
Disc | |
4μm/sec. | |
37/N | |
0.5 mm |
Cotton Linters, Refined Pulp | |
Used for the rapid filtration of relatively coarse precipitates; because of their creped structure they provide a larger filtration area than smooth filter paper | |
50 Pack | |
Qualitative Filter Paper |