missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Grade 37/N Creped Paper for Qualitative and Technical Analyses, Folded

Sartorius Stedim Biotech™ Grade 37/N Creped Paper for Qualitative and Technical Analyses, Folded are suitable for analytical and technical purposes where fast flow rate is desirable.

Brand:  Sartorius Stedim Biotech™ FT-4-480-500

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 15943010

  • £370.00 / Pack of 100
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

  • Made of refined pulp and cotton linters
  • Ash content 0.1 to 0.15%
  • Very fast filtering, wide pore
  • Wet-strengthened
Specifications

Specifications

135 g/m2
Cotton Linters, Refined Pulp
4 sec.
0.5 mm
Folded
15 μm
37/N
500 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers