missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Stedim Biotech™ Grade 37/N Creped Paper for Qualitative and Technical Analyses, Folded
Sartorius Stedim Biotech™ Grade 37/N Creped Paper for Qualitative and Technical Analyses, Folded are suitable for analytical and technical purposes where fast flow rate is desirable.
£226.00 - £370.00
Specifications
Basis Weight | 135 g/m2 |
---|---|
Format | Folded |
Material | Cotton Linters, Refined Pulp |
Particle Retention | 15 μm |
Filtration Speed | 4 sec. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
15913010
|
Sartorius Stedim Biotech™
FT-4-480-240 |
240 mm |
£226.00
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
15923010
|
Sartorius Stedim Biotech™
FT-4-480-320 |
320 mm |
£233.00
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
15933010
|
Sartorius Stedim Biotech™
FT-4-480-400 |
400 mm |
£337.00
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
15943010
|
Sartorius Stedim Biotech™
FT-4-480-500 |
500 mm |
£370.00
Pack of 100 |
Estimated Shipment: 13-05-2024
Log in to see stock. |
|||||
Description
- Made of refined pulp and cotton linters
- Ash content 0.1 to 0.15%
- Very fast filtering, wide pore
- Wet-strengthened
Specifications
135 g/m2 | |
Cotton Linters, Refined Pulp | |
4 sec. | |
0.5 mm |
Folded | |
15 μm | |
37/N |