missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Smooth Surface Folded Filter Qualitative Filter Papers, Grade: 3 w
Used for analytical and technical purposes
Brand: Sartorius™ FT-4-308-125
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- For routine analyses like clarification, determination of substances
- Made of refined pulp and cotton linters with >95% α-cellulose content
- Smooth surface
- Wet-strengthened
Specifica
Folded | |
15μm/sec. | |
3 w | |
0.14 mm | |
125 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100 Pack | |
Qualitative Filter Paper | |
125 mm |