missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Smooth Surface Folded Filter Qualitative Filter Papers, Grade: 3 w
Used for analytical and technical purposes
£40.90 - £89.50
Specifications
Format | Folded |
---|---|
Material | Cotton Linters, Refined Pulp |
Filtration Speed | 15μm/sec. |
For Use With (Application) | For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications |
Grade | 3 w |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10786082
|
Sartorius™
FT-4-308-110 |
110 mm |
£53.30
Pack of 100 |
Estimated Shipment: 21-06-2024
Log in to see stock. |
|||||
10114231
|
Sartorius™
FT-4-308-125 |
125 mm |
£40.90
Pack of 100 |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||||
10796082
|
Sartorius™
FT-4-308-150 |
150 mm |
£40.90
Pack of 100 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
10002361
|
Sartorius™
FT-4-308-185 |
185 mm |
£40.90
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10624512
|
Sartorius™
FT-4-308-240 |
240 mm |
£62.20
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10565511
|
Sartorius™
FT-4-308-270 |
270 mm |
£80.80
Pack of 100 |
Estimated Shipment: 25-06-2024
Log in to see stock. |
|||||
10002371
|
Sartorius™
FT-4-308-320 |
320 mm |
£89.50
Pack of 100 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
Description
- For routine analyses like clarification, determination of substances
- Made of refined pulp and cotton linters with >95% α-cellulose content
- Smooth surface
- Wet-strengthened
Specifications
Folded | |
15μm/sec. | |
3 w | |
0.14 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100 Pack | |
Qualitative Filter Paper |