missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Filter Paper for Qualitative and Technical Analyses, Grade: 3 m/N
For clarification of clear or dyed liquids
£10.20 - £226.00
Specifications
Material | Cotton Linters, Refined Pulp |
---|---|
Filtration Speed | 30μm/sec. |
For Use With (Application) | For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications |
Grade | 3 m/N |
Quantity | 100 Pack |
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Diameter (Metric) Disc | Price | Quantity & Availability | ||||
11731245
|
Sartorius™
FT-3-305-110 |
Disc | 110 mm |
£10.20
Pack of 100 |
In Stock
Log in to see stock. |
||||
10466171
|
Sartorius™
FT-3-305-125 |
Disc | 125 mm |
£10.20
Pack of 100 |
In Stock
Log in to see stock. |
||||
11786205
|
Sartorius™
FT-4-305-125 |
Folded | 125 mm |
£37.50
Pack of 100 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
10758202
|
Sartorius™
FT-3-305-150 |
Disc | 150 mm |
£14.50
Pack of 100 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
11796205
|
Sartorius™
FT-4-305-150 |
Folded | 150 mm |
£37.50
Pack of 100 |
In Stock
Log in to see stock. |
||||
10144281
|
Sartorius™
FT-3-305-185 |
Disc | 185 mm |
£18.70
Pack of 100 |
In Stock
Log in to see stock. |
||||
10337641
|
Sartorius™
FT-4-305-185 |
Folded | 185 mm |
£37.50
Pack of 100 |
In Stock
Log in to see stock. |
||||
11771245
|
Sartorius™
FT-3-305-240 |
Disc | 240 mm |
£38.10
Pack of 100 |
In Stock
Log in to see stock. |
||||
10188961
|
Sartorius™
FT-4-305-240 |
Folded | 240 mm |
£63.50
Pack of 100 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
10205471
|
Sartorius™
FT-3-305-270 |
Disc | 270 mm |
£38.50
Pack of 100 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
11756215
|
Sartorius™
FT-4-305-385 |
Folded | 385 mm |
£226.00
Pack of 100 |
Estimated Shipment: 05-06-2024
Log in to see stock. |
||||
Description
- Filter papers for routine analyses like clarification, determination of substances
- Discs with a center hole for technical applications
- Made of refined pulp and cotton linters with >95% α-cellulose content
- Supplied in discs and folded filters
- Smooth surface
- Wet-strengthened
Specifications
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100 Pack | |
Qualitative Filter Paper |
30μm/sec. | |
3 m/N | |
0.14 mm |