missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Filter Paper for Qualitative and Technical Analyses, Grade: 3 m/N
For clarification of clear or dyed liquids
Brand: Sartorius™ FT-3-305-240
36.29 GBP valid until 2024-12-31
Use promo code "23270" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.01000kg
Description
- Filter papers for routine analyses like clarification, determination of substances
- Discs with a center hole for technical applications
- Made of refined pulp and cotton linters with >95% α-cellulose content
- Supplied in discs and folded filters
- Smooth surface
- Wet-strengthened
Specifications
Disc | |
30μm/sec. | |
3 m/N | |
0.14 mm | |
240 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100 Pack | |
Qualitative Filter Paper | |
240 mm |