missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Smooth Surface Qualitative Filter Papers, Grade 3h
Used for analytical and technical purposes.
Brand: Sartorius™ FT-4-302-240
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1–0.15% (grade 100/N <0.1%)
- Wet-strengthened
- Folded filter and disc format
Specifications
Folded | |
35μm/sec. | |
3 h | |
0.13 mm | |
240 mm |
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100 Pack | |
Qualitative Filter Paper | |
240 mm |