missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Smooth Surface Qualitative Filter Papers, Grade 3h
Used for analytical and technical purposes.
£6.45 - £70.40
Specifications
Material | Cotton Linters, Refined Pulp |
---|---|
Filtration Speed | 35μm/sec. |
For Use With (Application) | For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications |
Grade | 3 h |
Quantity | 100 Pack |
Product Code | Brand | Diameter (Metric) | Format | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Format | Price | Quantity & Availability | ||||
10481232
|
Sartorius™
FT-3-302-125 |
125 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10285461
|
Sartorius™
FT-3-302-110 |
110 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10377161
|
Sartorius™
FT-4-302-110 |
110 mm | Folded |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10174371
|
Sartorius™
FT-3-302-150 |
150 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10387161
|
Sartorius™
FT-4-302-150 |
150 mm | Folded |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10184371
|
Sartorius™
FT-3-302-185 |
185 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10327311
|
Sartorius™
FT-4-302-240 |
240 mm | Folded |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10245561
|
Sartorius™
FT-3-302-240 |
240 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10644522
|
Sartorius™
FT-4-302-185 |
185 mm | Folded |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10736282
|
Sartorius™
FT-3-302-320 |
320 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10022421
|
Sartorius™
FT-4-302-320 |
320 mm | Folded |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10746282
|
Sartorius™
FT-3-302-385 |
385 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10275461
|
Sartorius™
FT-3-302-055 |
55 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10327691
|
Sartorius™
FT-3-302-090 |
90 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10430852
|
Sartorius™
FT-3-302-070 |
70 mm | Disc |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content
- Ash content between 0.1–0.15% (grade 100/N <0.1%)
- Wet-strengthened
- Folded filter and disc format
Specifications
Cotton Linters, Refined Pulp | |
For qualitative-technical analyses, used for routine analyses like clarification, determination of substances, but also as discs with a center hole for technical applications | |
100 Pack | |
Qualitative Filter Paper |
35μm/sec. | |
3 h | |
0.13 mm |