missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 292 High Purity Folded Filter Qualitative Filter Papers
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required
Brand: Sartorius™ FT-4-205-240
Code : NEW
Additional Details : Weight : 0.10000kg
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content,
- Ash content <0.1% according to DIN 54370
- Wet-strengthened
- Supplied in folded format
Specifications
Folded | |
5 to 8 μm | |
Used for analytical purposes that require a low ash content | |
100/Pk. | |
Qualitative Filter Paper | |
240 mm |
Cotton Linters, Refined Pulp | |
60μm/sec. | |
292 | |
0.18 mm | |
240 mm |