missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius™ Grade 292 High Purity Folded Filter Qualitative Filter Papers
Used for analytical purposes and routine analyses, whenever no gravimetric analyses are required
£43.10 - £269.00
Specifications
Format | Folded |
---|---|
Material | Cotton Linters, Refined Pulp |
Particle Retention | 5 to 8 μm |
Filtration Speed | 60μm/sec. |
For Use With (Application) | Used for analytical purposes that require a low ash content |
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Disc | Price | Quantity & Availability | |||||
10124331
|
Sartorius™
FT-4-205-110 |
110 mm |
£51.20
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
10337741
|
Sartorius™
FT-4-205-125 |
125 mm |
£60.65
Pack of 100 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
10148531
|
Sartorius™
FT-4-205-150 |
150 mm |
£43.10
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10235511
|
Sartorius™
FT-4-205-185 |
185 mm |
£49.30
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10153841
|
Sartorius™
FT-4-205-240 |
240 mm |
£79.30
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10245511
|
Sartorius™
FT-4-205-270 |
270 mm |
£92.70
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10042261
|
Sartorius™
FT-4-205-385 |
385 mm |
£269.00
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10215471
|
Sartorius™
FT-4-205-090 |
90 mm |
£112.00
Pack of 100 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
Description
- Made of refined pulp and cotton linters with an >95% α-cellulose content,
- Ash content <0.1% according to DIN 54370
- Wet-strengthened
- Supplied in folded format
Specifications
Folded | |
5 to 8 μm | |
Used for analytical purposes that require a low ash content | |
100/Pk. | |
Qualitative Filter Paper |
Cotton Linters, Refined Pulp | |
60μm/sec. | |
292 | |
0.18 mm |